Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoswitch Band, 20mm Bore

  • Mfr # BM2-020

  • Zoro # G414534617


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Nylon
Includes
Screws
Compatible with Series
CM3
Product Type
Autoswitch Bracket
For Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2-020
Zoro #
G414534617
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
20 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Screws
Compatible with Series
CM3
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-C73C/C80C, D-H7NF
Compatible with Brand
SMC
Compatible with Mfr. Model No.
D-C73C/C80C, D-H7NF
For Use with Mfr Model Number
D-C73C/C80C, D-H7NF
Compatible Manufacturer Part Number
D-C73C/C80C, D-H7NF
Compatible Manufacturer Model Number
D-C73C/C80C, D-H7NF
For Use With Mfr. Model Number
D-C73C/C80C, D-H7NF
Compatible with Manufacturer Model No.
D-C73C/C80C, D-H7NF
Compatible Pump Manufacturer Part Number
D-C73C/C80C, D-H7NF
Compatible Mfr. Model Number
D-C73C/C80C, D-H7NF

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, Material Nylon, Compatible with Grainger Part Number 5TKU7, 5TKV7, 5TLF7, 5TLG7, 5TLJ5, 5TLJ7, Includes Screws, Compatible with Brand SMC, Compatible with Series CM3, Compatible Pump Manufacturer Part Number D-C73C/C80C, D-H7NF, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.