Zoro Homepage

Autoswitch Band, 32mm Bore

  • Mfr # BGS1-032S

  • Zoro # G014534352


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Nylon
Includes
Screws
Compatible with Brand
SMC
For Bore Diameter
32 mm
Product Type
Autoswitch Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGS1-032S
Zoro #
G014534352
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
32 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Bracket
Compatible with Series
CHN
Compatible with Manufacturer Model Number
D-B59W, D-G59F, D-G5BA/G5NT
Compatible with Mfr. Model No.
D-B59W, D-G59F, D-G5BA/G5NT
For Use with Mfr Model Number
D-B59W, D-G59F, D-G5BA/G5NT
Compatible Manufacturer Part Number
D-B59W, D-G59F, D-G5BA/G5NT
Compatible Manufacturer Model Number
D-B59W, D-G59F, D-G5BA/G5NT
For Use With Mfr. Model Number
D-B59W, D-G59F, D-G5BA/G5NT
Compatible with Manufacturer Model No.
D-B59W, D-G59F, D-G5BA/G5NT
Compatible Pump Manufacturer Part Number
D-B59W, D-G59F, D-G5BA/G5NT
Compatible Mfr. Model Number
D-B59W, D-G59F, D-G5BA/G5NT

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 32 mm, Material Nylon, Compatible with Grainger Part Number 5VGZ2, 5VGZ3, 5VGZ4, 5VGZ5, 5VGZ6, 5VGZ7, 5VGZ8, 5VGZ9, 5VHA0, 5VHH2, 5VHH3, 5VHH4, 5VHH5, 5VHH6, 5VHH7, 5VHH8, 5VHH9, 5VHJ0, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CHN, Compatible Pump Manufacturer Part Number D-B59W, D-G59F, D-G5BA/G5NT, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.