Autoswitch Band, 40mm Bore
Mfr # BMA2-040
Zoro # G514534432
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Material
Steel
Includes
Screws
For Bore Diameter
40 mm
Product Type
Autoswitch Bracket
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMA2-040
Zoro #
G514534432
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
40 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Steel
Includes
Screws
Product Type
Autoswitch Bracket
Standards
RoHS Compliant
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Compatible with Series
NCG
Compatible with Brand
SMC
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5TJH7, 5TJK5, Includes Screws, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Bracket, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.