Zoro Homepage

Autoswitch Band, 50mm Bore

  • Mfr # BA-05

  • Zoro # G114534672


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Nylon
Includes
Band, Screw
Product Type
Autoswitch Bracket
For Bore Diameter
50 mm
Compatible with Brand
SMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-05
Zoro #
G114534672
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Band, Screw
Product Type
Autoswitch Bracket
Compatible with Brand
SMC
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 50 mm, Material Nylon, Compatible with Grainger Part Number 5TJK6, 5TJK7, 5TJK8, 5TJK9, 5TJL0, 5TJL1, 5TJL2, 5TJL3, 5TJL4, 5TJL5, 5TJL6, 5TJL7, 5TJL8, 5TJL9, 5TJN0, 5TJN1, 5TJN2, 5TJN3, 5TJN4, 5TJU2, Includes Band, Screw, Compatible with Brand SMC, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.