Autoswitch Band, 50mm Bore
Mfr # BAF-05S
Zoro # G314534298
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Material
Nylon
Includes
Screws
Compatible with Brand
SMC
For Bore Diameter
50 mm
Compatible with Series
CHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAF-05S
Zoro #
G314534298
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
50 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Screws
Compatible with Brand
SMC
Compatible with Series
CHN
Compatible with Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-B5, D-B6, D-G5, D-K5
For Use with Mfr Model Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
For Use With Mfr. Model Number
D-B5, D-B6, D-G5, D-K5
Compatible with Manufacturer Model No.
D-B5, D-B6, D-G5, D-K5
Compatible Pump Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Mfr. Model Number
D-B5, D-B6, D-G5, D-K5
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 50 mm, Material Nylon, Compatible with Grainger Part Number 5VHC0, 5VHC1, 5VHC2, 5VHC3, 5VHC4, 5VHC5, 5VHC6, 5VHC7, 5VHC8, 5VHK0, 5VHK1, 5VHK2, 5VHK3, 5VHK4, 5VHK5, 5VHK6, 5VHK7, 5VHK8, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CHN, Compatible Pump Manufacturer Part Number D-B5, D-B6, D-G5, D-K5, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.