Autoswitch Band, 8mm Bore
Mfr # BJ2-008
Zoro # G2475471
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Bore Dia. (In.)
8 mm
Mount Type
Autoswitch Band
Material
Steel
Fits
5TKP9 to 5TKR5, 5TLC9 to 5TLD5, 5TLJ5 to 5TLJ7
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BJ2-008
Zoro #
G2475471
UPC #
190735647950
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
8 mm
For Bore Diameter
8 mm
Details
Mount Type
Autoswitch Band
Material
Steel
Fits
5TKP9 to 5TKR5, 5TLC9 to 5TLD5, 5TLJ5 to 5TLJ7
Item
Autoswitch Band
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Band
Description
Autoswitch Band, For Bore Diameter 8 mm, Material Steel, Compatible with Grainger Part Number 5TKP9, 5TKR5, 5TLC9, 5TLD5, 5TLJ5, 5TLJ7, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.