Zoro Homepage

Autoswitch Clip, 20mm, 25mm, 32mm Bore

  • Mfr # BQ-2

  • Zoro # G214534596


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Material
Composite
Includes
Screws
Compatible with Brand
SMC
For Bore Diameter
20 mm, 25 mm, 32 mm
Product Type
Autoswitch Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ-2
Zoro #
G214534596
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
20 mm, 25 mm, 32 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Composite
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Bracket

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, 25 mm, 32 mm, Material Composite, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.