Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoswitch Mount, 32mm, 40mm Bore

  • Mfr # BT-03

  • Zoro # G614534509


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Compatible with Series
CHSD, CHSG
For Bore Diameter
32 mm
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-03
Zoro #
G614534509
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
32 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
CHSD, CHSG
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
For Use with Mfr Model Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
For Use With Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Manufacturer Model No.
D-A5, D-A6, D-F5, D-J5
Compatible Pump Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Mfr. Model Number
D-A5, D-A6, D-F5, D-J5

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 32 mm, Compatible with Series CHSD, CHSG, Compatible with Manufacturer Model Number D-A5, D-A6, D-F5, D-J5, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.