Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Assy

  • Mfr # BJ6-010

  • Zoro # G115439907


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Product Type
Autoswitch Bracket
For Bore Diameter
10 mm
Includes
Auto Switch Mounting Band, Holder Kit
Compatible with Series
CG5-S, CJ5-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ6-010
Zoro #
G115439907
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
10 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Includes
Auto Switch Mounting Band, Holder Kit
Compatible with Series
CG5-S, CJ5-S

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 10 mm, Includes Auto Switch Mounting Band, Holder Kit, Compatible with Series CG5-S, CJ5-S, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.