Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Cup, Black, Bellows Pad

  • Mfr # ZP2-TB04MBS-A3

  • Zoro # G121916140


product price: $17.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2-TB04MBS-A3
Zoro #
G121916140
UPC #
-
Country of Origin
Japan

Description

Item Bellows Cup, Adapter Mfr. Part Number ZP2A-M01P, Durometer 40, For Use With Multiple Application, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 4.8 mm, Overall Height 11 mm, Pad Color Black, Pad Diameter 4 mm, Pad Height 11 mm, Pad Material Silicone, Pad Mfr. Part Number ZP2-B04MB, Pad Type Bellows, Port Size M5 x 0.5, Port Type Metric, Series ZP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.