Bellows Cup, Black, Bellows Pad
Mfr # ZP2-TB10MBN-H5
Zoro # G721916281
product price: $19.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP2-TB10MBN-H5
Zoro #
G721916281
UPC #
-
Country of Origin
Japan
Description
Item Bellows Cup, Adapter Mfr. Part Number ZP2A-M01P, Durometer 50, For Use With Multiple Application, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 11 mm, Overall Height 13 mm, Pad Color Black, Pad Diameter 10 mm, Pad Height 13 mm, Pad Material NBR, Pad Mfr. Part Number ZP2-B10MB, Pad Type Bellows, Port Size M5 x 0.8, Port Type Metric, Series ZP2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.