Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Pad, Black, Bellows Pad

  • Mfr # ZP2-06JGS

  • Zoro # G821914699


product price: $8.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2-06JGS
Zoro #
G821914699
UPC #
-
Country of Origin
Japan

Description

Item Bellows Pad, Durometer 50-70, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Pad Color Black, Pad Diameter 6 mm, Pad Height 15.5 mm, Pad Material Conductive Silicone, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP2, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.