Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Pad, Black, Bellows Pad

  • Mfr # ZP2-32HBS

  • Zoro # G021915441


product price: $21.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP2-32HBS
Zoro #
G021915441
UPC #
-
Country of Origin
Japan

Description

Item Bellows Pad, Durometer 40, For Use With Work Pieces, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 35 mm, Overall Height 18.5 mm, Pad Color Black, Pad Diameter 32 mm, Pad Height 18.5 mm, Pad Material Silicone, Pad Mfr. Part Number ZP2-32HBS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.