Bellows Pad, Black, Bellows Pad
Mfr # ZP2-B04MBS
Zoro # G821914835
product price: $8.39
/eaSold in multiples of 2 for $16.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP2-B04MBS
Zoro #
G821914835
UPC #
-
Country of Origin
Japan
Description
Item Bellows Pad, Adapter Mfr. Part Number ZP2A-M01P, Durometer 40, For Use With Work Pieces, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 4.8 mm, Overall Height 6 mm, Pad Color Black, Pad Diameter 4 mm, Pad Height 6 mm, Pad Material Silicone, Pad Mfr. Part Number ZP2-B04MBS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.