Zoro Homepage

Bellows Pad, Black, Bellows Pad

  • Mfr # ZP2-B15MBGS

  • Zoro # G921915251


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2-B15MBGS
Zoro #
G921915251
UPC #
-
Country of Origin
Japan

Description

Item Bellows Pad, Adapter Mfr. Part Number ZP2A-M01P, Durometer 50-70, For Use With Work Pieces, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 16 mm, Overall Height 11 mm, Pad Color Black, Pad Diameter 15 mm, Pad Height 11 mm, Pad Material Conductive Silicone, Pad Mfr. Part Number ZP2-B15MBGS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.