Zoro Homepage

BKT, MTG, SWITCH

  • Mfr # BA-08

  • Zoro # G314534649


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Nylon
Includes
Band, Screw
Product Type
Autoswitch Bracket
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z
For Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-08
Zoro #
G314534649
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
80 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Band, Screw
Product Type
Autoswitch Bracket
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 80 mm, Material Nylon, Includes Band, Screw, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.