Zoro Homepage

BLANK PLATE ASSY, NATURAL COLOR

  • Mfr # SY50M-26-1A-B-NA

  • Zoro # G715439932


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Includes
Mounting Screws
Overall Height
45 mm
Overall Width
16 mm
Body Material
Aluminum
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-26-1A-B-NA
Zoro #
G715439932
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
45 mm
Overall Width
16 mm
Overall Length
80 mm

Details

Item
Blank Plate Assembly
Includes
Mounting Screws
Body Material
Aluminum
Product Type
Blank Plate Kit
Includes Muffler
Muffler Not Included
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.1 MPa
Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Seal Material
Nitrile Butadiene Rubber
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
1 MPa
Compatible Series
SY3000, SY5000

Description

Blank Plate Assembly, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.