BLANK STATION KIT
Mfr # SY3000-26-10A
Zoro # G115439860
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Includes
Mounting Screws
Overall Height
30 1/2 mm
Overall Width
70 mm
Overall Length
19 1/16 mm
Product Type
Blank Plate Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY3000-26-10A
Zoro #
G115439860
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
30 1/2 mm
Overall Width
70 mm
Overall Length
19 1/16 mm
Details
Item
BLANK STATION KIT
Includes
Mounting Screws
Product Type
Blank Plate Kit
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Electrical Connection Type
Plug-In
Compatible Brand
SMC
Operating Pressure - Maximum
1 MPa
Compatible Series
10-SY3000
Operating Temperature - Maximum
50 Degrees C
Plate Orientation
Horizontal
Description
BLANK STATION KIT, Includes Mounting Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.