Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK STATION KITS

  • Mfr # SV3000-67-1A

  • Zoro # G415439898


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Standards
RoHS Compliant
Overall Length
39 1/2 mm
Body Material
Aluminum
Overall Height
183 mm
Overall Width
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3000-67-1A
Zoro #
G415439898
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
39 1/2 mm
Overall Height
183 mm
Overall Width
53 mm

Details

Item
BLANK STATION KITS
Standards
RoHS Compliant
Body Material
Aluminum
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
-100 kPa
Compatible Series
SV3000
Operating Pressure - Maximum
0.5 MPa
Plate Orientation
Horizontal
Includes
Mounting Screws
Product Type
Blank Plate Kit

Description

BLANK STATION KITS, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.