Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK STATION PLATE

  • Mfr # SV1000-67-1A

  • Zoro # G115864839


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Compatible Series
SV1000
Includes Muffler
Muffler Not Included
For Media
Air
Operating Pressure - Minimum
-100 kPa
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1000-67-1A
Zoro #
G115864839
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
116 mm
Overall Length
20 5/16 mm
Overall Width
57 1/8 mm

Details

Compatible Series
SV1000
Includes Muffler
Muffler Not Included
For Media
Air
Operating Pressure - Minimum
-100 kPa
IP Rating
IP67
Compatible Brand
SMC
Seal Material
Rubber
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Standards
RoHS Compliant
Plate Orientation
Horizontal
Item
BLANK STATION PLATE
Product Type
Blank Plate Kit
Body Material
Die Cast Zinc
Includes
Mounting Screws

Description

BLANK STATION PLATE, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.