Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK STATION PLATE

  • Mfr # SV2000-67-1A

  • Zoro # G715864833


product price: $8.39
/ea

Key Features

Operating Pressure - Minimum
-100 kPa
Compatible Brand
SMC
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Overall Height
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2000-67-1A
Zoro #
G715864833
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
102 mm
Overall Length
14 mm
Overall Width
28 mm

Details

Operating Pressure - Minimum
-100 kPa
Compatible Brand
SMC
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Includes Muffler
Muffler Not Included
Plate Orientation
Horizontal
Compatible Series
SV2000
Item
BLANK STATION PLATE
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Product Type
Blank Plate Kit
Includes
Mounting Screws
IP Rating
IP67
Body Material
Aluminum
Seal Material
Rubber
Standards
RoHS Compliant

Description

BLANK STATION PLATE, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.