Zoro Homepage

BLANKING PLATE ASSY, NATURAL COLOR

  • Mfr # SY30M-26-1A-B-NA

  • Zoro # G915439961


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Body Material
Die Cast Zinc
Overall Length
83 3/16 mm
Operating Pressure - Maximum
1 MPa
Includes
Mounting Screws
Overall Height
56 5/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-26-1A-B-NA
Zoro #
G915439961
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
83 3/16 mm
Overall Height
56 5/8 mm
Overall Width
14 mm

Details

Item
Blanking Plate Assembly
Body Material
Die Cast Zinc
Operating Pressure - Maximum
1 MPa
Includes
Mounting Screws
Seal Material
Nitrile Butadiene Rubber
Compatible Brand
SMC
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Plate Orientation
Horizontal
Compatible Series
SY3000, SY5000
Operating Temperature - Minimum
-10 Degrees C
Includes Muffler
Muffler Included
Product Type
Blank Plate Kit

Description

Blanking Plate Assembly, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.