BLANKING PLATE ASSY, NATURAL COLOR
Mfr # SY70M-26-1A-NA
Zoro # G115854878
product price: $9.29
/eaKey Features
Compatible Series
SY3000, SY5000
Overall Length
92 mm
Operating Temperature - Minimum
-10 Degrees C
Includes
Mounting Screws
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY70M-26-1A-NA
Zoro #
G115854878
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
92 mm
Overall Width
22 5/16 mm
Overall Height
44 5/8 mm
Details
Compatible Series
SY3000, SY5000
Operating Temperature - Minimum
-10 Degrees C
Item
Blank Plate Assembly
Includes
Mounting Screws
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Maximum
50 Degrees C
Plate Orientation
Horizontal
Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
1 MPa
Product Type
Blank Plate Kit
Body Material
Aluminum
Includes Muffler
Muffler Not Included
Seal Material
Nitrile Butadiene Rubber
Compatible Brand
SMC
Description
Blank Plate Assembly, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.