Booster Regulator, 1/4" NPT Port
Mfr # VBA10A-T02G-Z
Zoro # G7277238
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
VBA10A-T02G-Z
Includes
2X Pressure Increased Ratio with Gauge PSI, Handle-Operated
Fits Brand
SMC
Operation Type
Handle Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBA10A-T02G-Z
Zoro #
G7277238
UPC #
-
Country of Origin
Japan
Dimensions
Port Size
1/4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Details
Item
Booster Regulator
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
VBA10A-T02G-Z
Includes
2X Pressure Increased Ratio with Gauge PSI, Handle-Operated
Fits Brand
SMC
Operation Type
Handle Operated
Max. Operating Pressure
290 psi
Minimum Operating Pressure
29 psi
Operating Temp. Range
35 Degrees to 122 Degrees F
Pressure Booster Ratio
2 Times
Max. Flow Rate
8.1 scfm
Thread Type
NPTF
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
35 Degrees F
Pressure Boost Ratio
2
Maximum Flow Rate
8.1 scfm
Maximum Operating Pressure
290 psi
Air Outlet Type
NPTF
Air Inlet Type
NPTF
Description
Booster Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Maximum Flow Rate 8.1 scfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Pressure Boost Ratio 2, Includes 2X Pressure Increased Ratio with Gauge PSI, Handle-Operated, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Minimum Operating Pressure 29 psi, Minimum Operating Temperature 35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.