Zoro Homepage

Booster Regulator, 3/8 In. NPT

  • Mfr # VBA20A-N03GN-Z

  • Zoro # G5125111


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Handle Operated
Port Size
3/8 in
Thread Type
NPT
Pressure Booster Ratio
2 Times
Max. Operating Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBA20A-N03GN-Z
Zoro #
G5125111
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8
Air Inlet Size
3/8 in

Details

Item
Booster Regulator
Operation Type
Handle Operated
Thread Type
NPT
Pressure Booster Ratio
2 Times
Max. Operating Pressure
145 psi
Min. Operating Pressure
29 psi
Max. Flow Rate
35.3 scfm
Material of Construction
Carbon Steel
Includes
Pressure Gauge, Silencer
Operating Temp. Range
35 Degrees to 122 Degrees F
Minimum Operating Pressure
29 psi
Maximum Flow Rate
35.3 scfm
Pressure Boost Ratio
2
Air Inlet Type
NPT
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
122 Degrees F
Maximum Operating Pressure
145 psi
Air Outlet Type
NPT
Material
Carbon Steel

Description

Booster Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 35.3 scfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Pressure Boost Ratio 2, Includes Pressure Gauge, Silencer, Air Outlet Size 3/8 in, Air Outlet Type NPT, Material Carbon Steel, Minimum Operating Pressure 29 psi, Minimum Operating Temperature 35 Degrees F, Pressure Gauge Port Size 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.