Zoro Homepage

Bracket Assembly

  • Mfr # AF34P-070AS

  • Zoro # G610044934


product price: $9.15
/ea

Key Features

Standards
RoHS Compliant
Body Material
Steel
Compatible with Series
AFF/AM/AMD Series, AMK Series
Modular Connection
Modular Connection
Compatible with Manufacturer Part Number
AMK30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF34P-070AS
Zoro #
G610044934
UPC #
-
Country of Origin
China

Details

Item
Bracket Assembly
Standards
RoHS Compliant
Body Material
Steel
Compatible with Series
AFF/AM/AMD Series, AMK Series
Modular Connection
Modular Connection
Compatible with Manufacturer Part Number
AMK30
Compatible with Brand
SMC
Series
AF
Includes
(2) Mounting Screws

Description

Bracket Assembly, Compatible with Manufacturer Part Number AMK30, Series AF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.