Bracket Assembly, Steel
Mfr # AF24P-070AS
Zoro # G310044937
product price: $9.19
/eaKey Features
Compatible with Series
AFF/AM/AMD Series, AMK Series
Series
AF
Compatible with Brand
SMC
Modular Connection
Modular Connection
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF24P-070AS
Zoro #
G310044937
UPC #
-
Country of Origin
China
Details
Item
Bracket Assembly
Compatible with Series
AFF/AM/AMD Series, AMK Series
Series
AF
Compatible with Brand
SMC
Modular Connection
Modular Connection
Body Material
Steel
Compatible with Manufacturer Part Number
AFF20, AM20, AMD20, AMK20
Standards
RoHS Compliant
Includes
(2) Mounting Screws
Description
Bracket Assembly, Compatible with Manufacturer Part Number AFF20, AM20, AMD20, AMK20, Series AF, Body Material Steel, Compatible with Brand SMC, Compatible with Series AFF/AM/AMD Series, AMK Series, Includes (2) Mounting Screws, Modular Connection Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.