Bracket Assembly, Steel
Mfr # AF49P-070AS
Zoro # G510044973
product price: $10.59
/eaKey Features
Body Material
Steel
Standards
RoHS Compliant
Compatible with Brand
SMC
Includes
(2) Mounting Screws
Series
AF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF49P-070AS
Zoro #
G510044973
UPC #
-
Country of Origin
China
Details
Item
Bracket Assembly
Body Material
Steel
Standards
RoHS Compliant
Compatible with Brand
SMC
Includes
(2) Mounting Screws
Series
AF
Modular Connection
Modular Connection
Compatible with Series
AFM/AFD Series, AL Series
Compatible with Manufacturer Part Number
AFD40-06-D, AFM40-06-D, AL40-06-D
Description
Bracket Assembly, Compatible with Manufacturer Part Number AFD40-06-D, AFM40-06-D, AL40-06-D, Series AF, Body Material Steel, Compatible with Brand SMC, Compatible with Series AFM/AFD Series, AL Series, Includes (2) Mounting Screws, Modular Connection Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.