BRACKET, AUTO SWITCH
Mfr # BQ5-032
Zoro # G615439834
product price: $2.35
/eaSold in multiples of 5 for $11.75
Key Features
For Bore Diameter
32 mm, 50 mm
Product Type
Autoswitch Bracket
Compatible with Series
RSG, RSQ
Compatible with Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible with Mfr. Model No.
D-F7BA, F79F, F7BAV, F7NT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ5-032
Zoro #
G615439834
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
32 mm, 50 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Series
RSG, RSQ
Compatible with Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible with Mfr. Model No.
D-F7BA, F79F, F7BAV, F7NT
For Use with Mfr Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
For Use With Mfr. Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible with Manufacturer Model No.
D-F7BA, F79F, F7BAV, F7NT
Compatible Pump Manufacturer Part Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Manufacturer Part Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Mfr. Model Number
D-F7BA, F79F, F7BAV, F7NT
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 32 mm, 50 mm, Compatible with Series RSG, RSQ, Compatible with Manufacturer Model Number D-F7BA, F79F, F7BAV, F7NT, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.