Zoro Homepage

BRACKET, SINGLE CLEVIS

  • Mfr # NCG-PC032

  • Zoro # G415377916


product price: $7.29
/ea

Key Features

Mount Type
Clevis
Overall Width
1 1/8 in
Compatible with Manufacturer Model Number
NCG LN25-04 00
Series
NCG
Weight
0.11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-PC032
Zoro #
G415377916
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1 1/8 in
For Bore Diameter
32 mm
Overall Length
27 in
Overall Height
1 3/16 in

Details

Mount Type
Clevis
Item
Mounting Bracket
Compatible with Manufacturer Model Number
NCG LN25-04 00
Series
NCG
Weight
0.11 lb
System of Measurement
Metric
Compatible with Series
NCG
Product Type
Mounting Bracket
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 32 mm, Overall Length 27 in, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Weight 0.11 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.