Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRACKET, SINGLE CLEVIS

  • Mfr # NCG-PC040

  • Zoro # G514534739


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Mount Type
Clevis
Overall Length
2 5/8 in
Series
NCG
Compatible with Series
NCG
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-PC040
Zoro #
G514534739
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 5/8 in
Overall Width
1 1/2 in
For Bore Diameter
40 mm
Overall Height
1 3/4 in

Details

Mount Type
Clevis
Item
Mounting Bracket
Series
NCG
Compatible with Series
NCG
System of Measurement
Metric
Weight
0.25 lb
Compatible with Manufacturer Model Number
NCG LN25-04 00
Product Type
Mounting Bracket
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 40 mm, Overall Length 2 5/8 in, Overall Width 1 1/2 in, Overall Height 1 3/4 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Weight 0.25 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.