This item is Discontinued.

Smc Branch Tee, 1/2 x 1/2 In., Tube x NPT KQ2T13-37AS

Branch Tee, 1/2 x 1/2 In., Tube x NPT (Discontinued)

  • Mfr # KQ2T13-37AS
  • Zoro # G3162223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T13-37AS
Zoro #
G3162223
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in

Details

Item
Male Branch Tee
Max. Pressure
145 psi
Fitting Connection Type
Tube x MNPT
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Specific Fitting Shape
Branch Tee
Tube Fitting Material
Brass, Polybutylene
Color
White/Gray
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic and Metal
Pipe Fitting Connection Type
Tube x MNPT

Description

Male Branch Tee, Color White/Gray, Specific Fitting Shape Branch Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.