This item is Discontinued.

Smc Branch Tee, 3/16 x 1/4 In., Tube x NPT KQ2T05-35AS

Branch Tee, 3/16 x 1/4 In., Tube x NPT (Discontinued)

  • Mfr # KQ2T05-35AS
  • Zoro # G3341256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T05-35AS
Zoro #
G3341256
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/16 in
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube x MNPT
Specific Fitting Shape
Branch Tee
Tube Fitting Material
Brass, Polybutylene
Specific Pipe Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Plastic and Metal
Item
Male Branch Tee
Temp. Range
23 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Tee
Color
White/Gray

Description

Male Branch Tee, Color White/Gray, Specific Fitting Shape Branch Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.