BRKT, MTG, SW.
Mfr # BA-10
Zoro # G914534285
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Includes
Band, Screw
Product Type
Autoswitch Bracket
For Bore Diameter
100 mm
Material
Nylon
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-10
Zoro #
G914534285
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
100 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Includes
Band, Screw
Product Type
Autoswitch Bracket
Material
Nylon
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 100 mm, Material Nylon, Includes Band, Screw, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.