BRKT SWITCH MTG.(CDA1)
Mfr # BT-04
Zoro # G415439805
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Product Type
Autoswitch Bracket
For Bore Diameter
40 mm
Compatible with Series
CHSD, CHSG
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-04
Zoro #
G415439805
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
40 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Series
CHSD, CHSG
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
For Use with Mfr Model Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
For Use With Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Manufacturer Model No.
D-A5, D-A6, D-F5, D-J5
Compatible Pump Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, Compatible with Series CHSD, CHSG, Compatible with Manufacturer Model Number D-A5, D-A6, D-F5, D-J5, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.