
CABLE ASSY (SY5000)
Mfr # AXT100-MC26-050
Zoro # G615380013
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 mm
Overall Length
5 m
Compatible Series
SY3000/5000/7000
Product Type
Cable Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXT100-MC26-050
Zoro #
G615380013
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
30 mm
Overall Length
5 m
Details
Item
Cable Assembly
Compatible Series
SY3000/5000/7000
Product Type
Cable Assembly
Description
Cable Assembly
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.