Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBG1, END LOCK CYLINDER

  • Mfr # CBG1BA32-430-HN

  • Zoro # G613368051


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19.5 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG1BA32-430-HN
Zoro #
G613368051
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19.5 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Stroke Length
430 mm
Inlet Size
1/8 in
Body Diameter
38 mm
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Rod Gender
Male
Inlet Gender
Female
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
System of Measurement
Metric
Air Inlet Center to Center Distance
479 mm
Series
CG1
Actuation Type
Air Extend, Air Retract
Weight
0.26 kg
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 430 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.