CENTER ARM
Mfr # CKZT40-A015CS
Zoro # G615377846
product price: $60.69
/eaKey Features
Overall Width
54 mm
Weight
1.08 lb
Mount Location
Center
For Bore Diameter
40 mm
Compatible with Series
CKZT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT40-A015CS
Zoro #
G615377846
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
54 mm
For Bore Diameter
40 mm
Details
Item
Cylinder Arm
Weight
1.08 lb
Mount Location
Center
Compatible with Series
CKZT
System of Measurement
Metric
Series
CKZT
Product Type
Cylinder Arm
Compatible with Brand
SMC
Description
Cylinder Arm, Mount Location Center, For Bore Diameter 40 mm, Overall Width 54 mm, Compatible with Brand SMC, Compatible with Series CKZT, Product Type Cylinder Arm, Weight 1.08 lb, Series CKZT, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.