CG1 CYLINDER
Mfr # CDG1BA50-200Z
Zoro # G213344417
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG1BA50-200Z
Zoro #
G213344417
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Length
32 mm
Rod Thread Size
M18 x 1.5
Body Diameter
58 mm
Bore Diameter
50 mm
Stroke Length
200 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.