Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CG1 CYLINDER

  • Mfr # CDG1BN20-100Z

  • Zoro # G113367998


product price: $53.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
15.5 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDG1BN20-100Z
Zoro #
G113367998
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Inlet Size
M5 x 0.8
Stroke Length
100 mm
Bore Diameter
20 mm
Rod Diameter
8 mm
Body Diameter
26 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
For Fluid Type
Air
Air Inlet Center to Center Distance
147 mm
Rod Rotation
Rotating Rod
Rod Gender
Male
System of Measurement
Metric
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Weight
0.11 kg
Mounting Orientation
Horizontal, Vertical
Series
CG1
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.