Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CG1 CYLINDER

  • Mfr # CDG1BN20-200Z

  • Zoro # G913367990


product price: $68.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
15.5 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG1BN20-200Z
Zoro #
G913367990
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
20 mm
Rod Diameter
8 mm
Body Diameter
26 mm
Inlet Size
M5 x 0.8
Stroke Length
200 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Series
CG1
Air Inlet Type
Metric Standard
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Rod Gender
Male
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
Weight
0.11 kg
System of Measurement
Metric
Air Inlet Center to Center Distance
247 mm
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.