CG1 CYLINDER
Mfr # CDG1BN20-50Z
Zoro # G813344268
product price: $50.69
/eaKey Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
15.5 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG1BN20-50Z
Zoro #
G813344268
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Body Diameter
26 mm
Stroke Length
50 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.