CG1 CYLINDER
Mfr # CDG1BN40-125Z
Zoro # G713344351
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
27 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG1BN40-125Z
Zoro #
G713344351
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Length
27 mm
Rod Thread Size
M14 x 1.5
Inlet Size
1/8 in
Body Diameter
47 mm
Stroke Length
125 mm
Bore Diameter
40 mm
Rod Diameter
16 mm
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.