CG5-SSWashdownCylinder, DA, 20mmBore, 20mmS
- Mfr # CG5BN20SR-20
- Zoro # G324893125
product price:Â
$
67.75
/ea
Key Features
Piston Material
Aluminum
Air Inlet Type
RC
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Piston Rod Material Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN20SR-20
- Zoro #
- G324893125
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,20mmBore,20mmStroke
- Piston Material
- Aluminum
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Rubber Cushion
- Body Material Grade
- SUS304
- Auto Switch Type
- None
- Weight
- 1.27 lb
- End Cap Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- System of Measurement
- Metric
- Minimum Operating Temperature
- -10 Degrees C
- Maximum Operating Temperature
- 70 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- Piston Rod Material Grade
- SUS304
- Number of Rods
- Single Rod
- Series
- CG5-S
Dimensions
- Inlet Size
- M4 x 0.7
- Stroke Length
- 20 mm
- Rod Thread Length
- 18 mm
- Bore Diameter
- 20 mm
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 8 mm
Description
CG5-SSWashdownCylinder,DA,20mmBore,20mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M4 x 0.7, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.