Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 20mmBore, 25mmS
- Mfr # CG5BN20TNSR-25
- Zoro # G324894122
product price:Â
$
67.75
/ea
Key Features
Lead Wire Length
0.5 m
Standards
FDA Approved, RoHS Compliant
Maximum Operating Pressure
1 MPa
Cushion Type
Rubber Cushion
Rod Thread Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN20TNSR-25
- Zoro #
- G324894122
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,20mmBore,25mmStroke
- Standards
- FDA Approved, RoHS Compliant
- Maximum Operating Pressure
- 1 MPa
- Cushion Type
- Rubber Cushion
- Body Material
- Stainless Steel
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- For Fluid Type
- Air
- Minimum Operating Temperature
- -10 Degrees C
- Piston Rod Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- End Cap Material Grade
- SUS304
- Piston Material
- Aluminum
- System of Measurement
- Metric
- Auto Switch Type
- None
- Maximum Operating Temperature
- 70 Degrees C
- Body Material Grade
- SUS304
- Weight
- 1.21 lb
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Rod Thread Length
- 18 mm
- Inlet Size
- M4 x 0.7
- Stroke Length
- 25 mm
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 8 mm
- Bore Diameter
- 20 mm
Description
CG5-SSWashdownCylinder,DA,20mmBore,25mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M4 x 0.7, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.