Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 25mmBore, 100mm
- Mfr # CG5EN25TNSR-100
- Zoro # G924893457
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Body Material
Stainless Steel
Cushion Type
Rubber Cushion
Number of Rods
Single Rod
Standards
FDA Approved, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN25TNSR-100
- Zoro #
- G924893457
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,25mmBore,100mmStroke
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- Cushion Type
- Rubber Cushion
- Number of Rods
- Single Rod
- Standards
- FDA Approved, RoHS Compliant
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 70 Degrees C
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Grade
- SUS304
- Piston Material
- Aluminum
- End Cap Material Grade
- SUS304
- Auto Switch Type
- None
- Maximum Operating Pressure
- 1 MPa
- System of Measurement
- Metric
- Piston Rod Material Finish
- Chrome Plated
- For Fluid Type
- Air
- Minimum Operating Temperature
- -10 Degrees C
- Body Material Grade
- SUS304
- Weight
- 1.36 lb
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 22 mm
- Inlet Size
- M5 x 0.8
- Bore Diameter
- 25 mm
- Rod Thread Size
- M10 x 1.25
- Lead Wire Length
- 0.5 m
- Stroke Length
- 100 mm
- Rod Diameter
- 10 mm
Description
CG5-SSWashdownCylinder,DA,25mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.