CG5-SSWashdownCylinder, DA, 25mmBore, 50mmS
- Mfr # CG5EN25TNSR-50
- Zoro # G824893359
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Rod Thread Size
M10 x 1.25
For Fluid Type
Air
Body Material Grade
SUS304
Inlet Size
M5 x 0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN25TNSR-50
- Zoro #
- G824893359
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,25mmBore,50mmStroke
- System of Measurement
- Metric
- For Fluid Type
- Air
- Body Material Grade
- SUS304
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- -10 Degrees C
- Maximum Operating Pressure
- 1 MPa
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Finish
- Chrome Plated
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- Rubber Cushion
- Piston Rod Material Grade
- SUS304
- Auto Switch Type
- None
- Maximum Operating Temperature
- 70 Degrees C
- End Cap Material Grade
- SUS304
- Number of Rods
- Single Rod
- Piston Material
- Aluminum
- Air Inlet Type
- NPT
- Weight
- 1.36 lb
- Standards
- FDA Approved, RoHS Compliant
- Series
- CG5-S
Dimensions
- Rod Thread Size
- M10 x 1.25
- Inlet Size
- M5 x 0.8
- Stroke Length
- 50 mm
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
- Rod Thread Length
- 22 mm
- Rod Diameter
- 10 mm
Description
CG5-SSWashdownCylinder,DA,25mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.