Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 32mmBore, 100mm
- Mfr # CG5EN32TNSV-100
- Zoro # G324893064
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Approved, RoHS Compliant
Rod Diameter
12 mm
Piston Material
Aluminum
Air Inlet Type
NPT
Inlet Size
M5 x 0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN32TNSV-100
- Zoro #
- G324893064
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,32mmBore,100mmStroke
- Standards
- FDA Approved, RoHS Compliant
- Piston Material
- Aluminum
- Air Inlet Type
- NPT
- End Cap Material Grade
- SUS304
- Minimum Operating Temperature
- -10 Degrees C
- Body Material
- Stainless Steel
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Non-Magnetic Piston
- Piston Rod Material Grade
- SUS304
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 1 MPa
- Weight
- 2.37 lb
- Body Material Grade
- SUS304
- Auto Switch Type
- None
- Maximum Operating Temperature
- 70 Degrees C
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Finish
- Chrome Plated
- For Fluid Type
- Air
- System of Measurement
- Metric
- Series
- CG5-S
Dimensions
- Rod Diameter
- 12 mm
- Inlet Size
- M5 x 0.8
- Lead Wire Length
- 0.5 m
- Rod Thread Length
- 22 mm
- Bore Diameter
- 32 mm
- Stroke Length
- 100 mm
- Rod Thread Size
- M10 x 1.25
Description
CG5-SSWashdownCylinder,DA,32mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.