CG5-SSWashdownCylinder, DA, 50mmBore, 100mm

  • Mfr # CG5EN50SR-100
  • Zoro # G924894249
product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
RC
Body Material
Stainless Steel
Piston Material
Aluminum
Body Material Grade
SUS304
Piston Rod Material Grade
SUS304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG5EN50SR-100
Zoro #
G924894249
UPC #
-
Country of Origin
United States

Dimensions

Lead Wire Length
0.5 m
Inlet Size
M8 x 1.25
Bore Diameter
50 mm
Rod Thread Size
M18 x 1.5
Rod Diameter
20 mm
Stroke Length
100 mm
Rod Thread Length
35 mm

Details

Item
CG5-SSWashdownCylinder,DA,50mmBore,100mmStroke
Air Inlet Type
RC
Body Material
Stainless Steel
Piston Material
Aluminum
Body Material Grade
SUS304
Piston Rod Material Grade
SUS304
Standards
FDA Approved, RoHS Compliant
Minimum Operating Temperature
-10 Degrees C
Cushion Type
Rubber Cushion
Magnetic Piston
Non-Magnetic Piston
For Fluid Type
Air
Auto Switch Type
None
Weight
6.61 lb
System of Measurement
Metric
Minimum Operating Pressure
0.05 MPa
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
End Cap Material Grade
SUS304
Maximum Operating Temperature
70 Degrees C
Maximum Operating Pressure
1 MPa

Description

CG5-SSWashdownCylinder,DA,50mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M8 x 1.25, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C

Ratings & reviews