Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 50mmBore, 125mm
- Mfr # CG5EN50TNSR-125
- Zoro # G724893909
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
1 MPa
Body Material Grade
SUS304
Rod Thread Size
M18 x 1.5
Rod Thread Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN50TNSR-125
- Zoro #
- G724893909
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,50mmBore,125mmStroke
- Minimum Operating Pressure
- 0.05 MPa
- Maximum Operating Pressure
- 1 MPa
- Body Material Grade
- SUS304
- System of Measurement
- Metric
- Minimum Operating Temperature
- -10 Degrees C
- Weight
- 8.51 lb
- Body Material
- Stainless Steel
- Auto Switch Type
- None
- For Fluid Type
- Air
- Piston Material
- Aluminum
- Piston Rod Material Grade
- SUS304
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- End Cap Material Grade
- SUS304
- Standards
- FDA Approved, RoHS Compliant
- Maximum Operating Temperature
- 70 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Rubber Cushion
- Series
- CG5-S
Dimensions
- Rod Thread Size
- M18 x 1.5
- Rod Thread Length
- 35 mm
- Bore Diameter
- 50 mm
- Stroke Length
- 125 mm
- Lead Wire Length
- 0.5 m
- Rod Diameter
- 20 mm
- Inlet Size
- M8 x 1.25
Description
CG5-SSWashdownCylinder,DA,50mmBore,125mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.